Shop All File Folders
Case-It
Case-It 1593214 5-Tab Expanding File Insert; Blue
Mfr # 1593214
Zoro # G403709590
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case-It
- MFR # 1593214
- Zoro # G403709590
- UPC # 22293106399
- Country of Origin China
- Category File Folders
Description
Five-Color tabbed expanding file makes it easy to organize. It conveniently fits all standard 3-ring or zippered binders. Includes zippered pockets for secured, easy organization. There is a place to store 8-1/2 x 11 inch paper and pens, pencils and other classroom needs. Extra strong gusset provides superior durability. Blue.
Features- 5-Tab Expanding File Insert
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Color: Blue
- Product Dimension: 10-1/4 x 12 in.
- Weight: 0.52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 20" x 20" x 4", Kraft, 10/Bundle (493T44)
- BSC PREFERRED 24 x 4 x 4'' Long Corrugated Boxes, 25PK (S-4472)
- SHEAR SHARP Sharpener Shear/Scissor (002)
- PACON Tru-Ray Construction Paper, 76lb, 9 x 12, Salmon, PK50 (PAC103010)
- OFFICEMATE TRAY, LTR, RCYCL, BLK, 6PK (OIC26212)
- SMEAD File Folder 8-1/2 x 11", 2/3" Cut, Manila, PK100 (10385)
- PENDAFLEX Folder, Heavyduty, Manila Pk (PFX86413)
- PENDAFLEX Hanging Organizer 1/3 Cut Tab, (ESS52891)
- SMEAD Folder, Classf, Div/Fstnr, Lgl Pk (SMD19079)
- SMEAD Smead Manufacturing Company SMD65125 Hanging Portable Expanding File- 11-.88in.x9-.25in.- Black (SMD65125)
- SMEAD Pressboard Folder, Expandable, Manila, PK50 (10405)
- Case-It File Folders