Shop All File Folders
Case-It
Case-It 1590381 5-Tab Expanding File Insert; Kelly Green
Mfr # 1590381
Zoro # G903709748
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case-It
- MFR # 1590381
- Zoro # G903709748
- UPC # 22293111690
- Country of Origin China
- Category File Folders
Description
Five-Color tabbed expanding file makes it easy to organize. It conveniently fits all standard 3-ring or zippered binders. Includes zippered pockets for secured, easy organization. There is a place to store 8-1/2 x 11 inch paper and pens, pencils and other classroom needs. Extra strong gusset provides superior durability. Green.
Features- 5-Tab Expanding File Insert
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Color: Kelly Green
- Product Dimension: 10-1/4 x 12 in.
- Weight: 0.52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Double Wired Shipping Tags, 11.5 pt. Stock, 4.75 x 2.38, Manila, 1000PK (12605)
- AVERY Economy Showcase View 3 Ring Binder, 1.5 (19651)
- BRADY Letter Label, C, 2-1/4in.Hx7/8in.W (1534-C)
- QUARTET Dry Erase Board Cleaner and Conditioner (551E)
- SMEAD Smead, REDROPE DROP FRONT FILE POCKETS, 5.25in EXPANSION, LEGAL SIZE, REDROPE, 10PK (74234)
- PENDAFLEX Folder, Hang, Xtracap, Lgl, Ast, PK4 (09313)
- ZORO SELECT Expandable File Daily (1-31) 8-1/2 x 14" Redrope, 7/8" Expansion (PFXK19DOX)
- C-LINE PRODUCTS Poly XL Reusable Envelope w Hook and Loop Closure, Fashion Circle Series Set of 36 Files, 36PK (56612-DS)
- SMEAD Two Pocket File Folder, Black, PK5 (87705)
- MEAD Portfolio, 4 Pkt, Ast, 6Ct Pk (MEA38058)
- SMEAD Pocket Folder, Manila/Redrope, PK25 (73085)
- Case-It File Folders