Shop All File Folders
Case-It
Case-It 1590380 5-Tab Expanding File Insert; Red
Mfr # 1590380
Zoro # G603709826
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case-It
- MFR # 1590380
- Zoro # G603709826
- UPC # 22293107808
- Country of Origin China
- Category File Folders
Description
Five-Color tabbed expanding file makes it easy to organize. It conveniently fits all standard 3-ring or zippered binders. Includes zippered pockets for secured, easy organization. There is a place to store 8-1/2 x 11 inch paper and pens, pencils and other classroom needs. Extra strong gusset provides superior durability. Red.
Features- 5-Tab Expanding File Insert
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Color: Red
- Product Dimension: 10-1/4 x 12 in.
- Weight: 0.52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON MILL 1X36 Oak Dowel (432557)
- NATIONAL CHECKING 2 Part Tan Tint Carbonless 12 Line Guest Check 50 Checks, PK40 (T4797SP)
- JIFFYLITE Bubble Mailer, Paper, 17-3/4" L, Kraft, PK50 (100018420)
- UWE 60 lb, .05 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-60)
- PENDAFLEX FRAME, FOLDR, HANGING, LTR, 2PK (PFXAFF24)
- PEN2PAPER File Folder- Ltr- .33in.- Poly Color Tabs- Asst (PE811617)
- OXFORD Pressboard Report Cover 8-1/2 x11", Yellow (12709)
- ZORO SELECT File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk100 (PFXH114D)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 5 Tab, White (23075)
- SMEAD Pocket Folder End Tab, 3.5" Expansion, Red, PK10, Size: Letter (73686)
- AVERY DENNISON Print-On Clear Label, 5 Tab, Pk5, Width: 11" (11431)
- Case-It File Folders