Shop All File Folders
Case-It
Case-It 1590379 5-Tab Expanding File Insert; Black
Mfr # 1590379
Zoro # G203709677
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Case-It
- MFR # 1590379
- Zoro # G203709677
- UPC # 22293106382
- Country of Origin China
- Category File Folders
Description
Five-Color tabbed expanding file makes it easy to organize. It conveniently fits all standard 3-ring or zippered binders. Includes zippered pockets for secured, easy organization. There is a place to store 8-1/2 x 11 inch paper and pens, pencils and other classroom needs. Extra strong gusset provides superior durability. Black.
Features- 5-Tab Expanding File Insert
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Color: Black
- Product Dimension: 10-1/4 x 12 in.
- Weight: 0.52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY i5100 Ribbon Takeup Spindle 1.5 in H x 6 in W x 1.5 in D (149562)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 3-1/3 x 4, White, Ink Jet, 150/Pack (8164)
- PARTNERS BRAND Long Corrugated Boxes, 60" x 6" x 6", Kraft, 15/Bundle (6066)
- GLOBAL INDUSTRIAL #2 Bubble Lined Poly Mailers, 8-1/2W x 12L, White, 100PK (412520)
- UNIVERSAL Laminated Two-Pocket Folder, Cardboard Paper, Black, 11 x 8 1/2, PK25 (UNV56416)
- PENDAFLEX Pendaflex 04444 Snap-Together Hanging Folder Frame- Letter/Legal Size- 24-27" Long- 4/Box (4444)
- ACCO Report Cover 8-1/2 x 11", Prong Clip, Clear (A7036251A)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #3, White, PK25 (11913)
- SMEAD Recycled Pressboard Fastener Folders, Letter Size, Gray-Green, PK25 (15004)
- SMEAD Two-Pocket File Folder, Dark Blue, PK25, Size: Letter (88054)
- OXFORD Title Panel and Border Front Report Cover, Three-Prong Fastener, 0.5" Capacity, 8.5x11, Green, 25PK (52503)
- Case-It File Folders