Shop All Binders
Case-It
Case-It 1590365 Dual Ring Binder; 1.5 in. - Purple
Mfr # 1590365
Zoro # G303683808
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Case-It 1-1/2 inch zippered binder with two sets of D-Rings, 3 inch total capacity; features a removable pencil pouch, hook and loop hold-down pages, handle and shoulder strap; ripstop material's square pattern. Traps punctures to prevent tearing and patented angled zipper keeps gusset out of the way when writing.
Features- Dual Ring Binder
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Binder Ring Size: 1-1/2 in.
- Color: Purple
- Material: Kraft Board with Ripstop Nylon
- Sheet Capacity: 300
- Weight: 2.27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Roll File, Mobile, 50 Compartment (3083)
- DR SHRINK Dr. Shrink DS-STRAPDISP Woven Cord Strapping Dispenser (DS-STRAPDISP)
- ZORO SELECT Instant Foam 18" x 18", Pk36 (2CXC4)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-4)
- CASE-IT Case-It 1590356 Zipper Binder with 5 Tab Files; 4 in. - Black (1590356)
- CASE-IT Case-It 1590375 The Z Zippered Binder; 1.5 in. - Purple (1590375)
- CASE-IT Case-It 1590372 The Z Zippered Binder; D-Ring; 1.5 in. - Blue (1590372)
- CASE-IT Case It 3 in. 3 Rings Large Capacity Zipper Binder, Purple (CAED145PP)
- CASE-IT Case-It 1590371 The Z Zippered D-Ring Binder; 1.5 in. - Black (1590371)
- ZORO SELECT 2" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27553)
- ZORO SELECT 1-1/2" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18957)
- Case-It Binders