Shop All Binders
Case-It
Case-It 1590361 Dual Ring Binder; 1.5 in. - Black
Mfr # 1590361
Zoro # G203683809
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Case-It 1-1/2 inch zippered binder with two sets of D-rings, 3 inch total capacity; features a removable pencil pouch, hook and loop hold-down pages, handle and shoulder strap; ripstop material's square pattern traps punctures to prevent tearing and patented angled zipper keeps gusset out of the way when writing.
Features- Dual Ring Binder
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Binder Ring Size: 1-1/2 in.
- Color: Black
- Material: Kraft Board with Ripstop Nylon
- Sheet Capacity: 300
- Weight: 2.27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE IMAGE Elite Image ELI76224 Replacement 26A Toner Cartridge - Black (ELI76224)
- ARCHITECTURAL MAILBOXES Boulder Post Mount Mailbox Black (7900-7B-SR-10)
- ZORO SELECT 18" x 18" Open Poly Bags, 0.75 mil, Clear (4DKW5)
- UNI-BALL Pen, Powertank Rt, Bp, Med, Be, PK12 (UBC42071)
- CASE-IT Case-It 1590371 The Z Zippered D-Ring Binder; 1.5 in. - Black (1590371)
- CASE-IT Case It 3 in. 3 Rings Large Capacity Zipper Binder, Purple (CAED145PP)
- CASE-IT Case-It 1590375 The Z Zippered Binder; 1.5 in. - Purple (1590375)
- CASE-IT Case-It 1590372 The Z Zippered Binder; D-Ring; 1.5 in. - Blue (1590372)
- CASE-IT Case-It 1590356 Zipper Binder with 5 Tab Files; 4 in. - Black (1590356)
- OXFORD Punch Pop Binder, 1.5in. Round Rings, Holds 350 Sheets, Teal (42653)
- C-LINE PRODUCTS Mini Size Binder Starter Kit Color May Vary Set of 12 Binder Kits, 12PK (30100-DS)
- Case-It Binders