Shop All Binders
Case-It
Case-It 1590358 Zipper Binder with 5 Tab Files; D-Ring; 4 in. - Red
Mfr # 1590358
Zoro # G503685442
product price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Case-It 4-inch zippered D-ring binder; features a 5-color tabbed expanding file, inside mesh pockets, handle and shoulder strap; ripstop material's square pattern traps punctures to prevent tearing and patented angled zipper keeps gusset out of the way when writing.
Features- Zipper Binder with 5 Tab Files
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Binder Ring Size: 4 in.
- Color: Red
- Material: Kraft Board with Ripstop Nylon
- Sheet Capacity: 800
- Weight: 2.49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Electric Stapler, Blk, 45 Sheet, 1/4 In B8 (BOSB8EVALUE)
- SWINGLINE One Hole Paper Punch, PK5 (A7074005)
- BRADY Battery Cover (M210-BATTCOV)
- EPSON DS-70 Portable Document Scanner, 600 dpi Optical Resolution, 1-Sheet Auto Document Feeder (B11B252202)
- CASE-IT Case-It 1590372 The Z Zippered Binder; D-Ring; 1.5 in. - Blue (1590372)
- CASE-IT Case-It 1590375 The Z Zippered Binder; 1.5 in. - Purple (1590375)
- CASE-IT Case It 3 in. 3 Rings Large Capacity Zipper Binder, Purple (CAED145PP)
- CASE-IT Case-It 1590356 Zipper Binder with 5 Tab Files; 4 in. - Black (1590356)
- CASE-IT Case-It 1590371 The Z Zippered D-Ring Binder; 1.5 in. - Black (1590371)
- DAVENPORT & CO 1 in. Contrast Stitch Leather Ring Binder, Tan - Letter Size (DA3193667)
- ZORO SELECT 2" D-Ring Binder, Black (UNV20781)
- Case-It Binders