Shop All Binders
Case-It
Case-It 1590357 Zipper Binder with 5 Tab Files; D-Ring; 4 in. - Blue
Mfr # 1590357
Zoro # G703685464
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Case-It 4-inch zippered D-ring binder; features a 5-color tabbed expanding file, inside mesh pockets, handle and shoulder strap; ripstop material's square pattern traps punctures to prevent tearing and patented angled zipper keeps gusset out of the way when writing.
Features- Zipper Binder with 5 Tab Files
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Binder Ring Size: 4 in.
- Color: Blue
- Material: Kraft Board with Ripstop Nylon
- Sheet Capacity: 800
- Weight: 2.49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Top-Load Poly Sheet Protectors, Nonglare, Economy, Letter, PK200 (UNV21127)
- MALIN CO Lockwire, Spool, 0.0253 Dia, 133 ft. (05-0253-014S)
- POST-IT Flag, 1", Orange, PK100 (680-OE2)
- ROYAL CONSUMER 100 X Cross Cut Shredder, 29171Y (29171Y)
- CASE-IT Case-It 1590375 The Z Zippered Binder; 1.5 in. - Purple (1590375)
- CASE-IT Case-It 1590356 Zipper Binder with 5 Tab Files; 4 in. - Black (1590356)
- CASE-IT Case-It 1590372 The Z Zippered Binder; D-Ring; 1.5 in. - Blue (1590372)
- CASE-IT Case-It 1590371 The Z Zippered D-Ring Binder; 1.5 in. - Black (1590371)
- CASE-IT Case It 3 in. 3 Rings Large Capacity Zipper Binder, Purple (CAED145PP)
- ACCO Binder Clip Black/Silver, PK12 (ACC72020)
- AVERY DENNISON 1" Poly Binder (79771)
- Case-It Binders