Shop All Binders
Case-It
Case-It 1590354 Strap Binder with Tab File; O-Ring; 2 in. - Green
Mfr # 1590354
Zoro # G703685358
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Two inch 3 ring binder includes inside pockets for school and work supplies. There are 5-colored tabs to organize your work. Features a place to hold an MP3 player and flash media.
Features- Strap Binder with Tab File
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Binder Ring Size: 2 in.
- Color: Green
- Material: Kar ft. Board with Ripstop Nylon
- Sheet Capacity: 400
- Weight: 1.73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 4", Dark Blue, 500/Roll (DL636B)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit (MP-20K)
- AT-A-GLANCE At-A-Glance PM23928 90-/120-Day Format Reversible/Erasable Undated Wall Planner 36 x 24 (PM23928)
- MAGNA VISUAL Data Cards, Mixed, 2in.W, 13/16in.H, PK1000 (DC-20-2M)
- CASE-IT Case-It 1590372 The Z Zippered Binder; D-Ring; 1.5 in. - Blue (1590372)
- CASE-IT Case It 3 in. 3 Rings Large Capacity Zipper Binder, Purple (CAED145PP)
- CASE-IT Case-It 1590375 The Z Zippered Binder; 1.5 in. - Purple (1590375)
- CASE-IT Case-It 1590356 Zipper Binder with 5 Tab Files; 4 in. - Black (1590356)
- CASE-IT Case-It 1590371 The Z Zippered D-Ring Binder; 1.5 in. - Black (1590371)
- AVERY DENNISON 1/2" Binder 5-1/2x8-1/2" (27725)
- ZORO SELECT 2" Slant Ring Heavy Duty Binder, Black (AVE05500)
- Case-It Binders