Case It 1580689 2 in. Case-it Classic O-Ring Zipper Binder; Purple
Mfr # 1580689
Zoro # G503685503
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Case-it Mighty Zipper Binder is an efficiently-designed 3-ring organizer. This 2 inch binder also features two inside pockets plus a carry handle and shoulder strap for versatile mobility. The zipper has a unique angled design to make it easier and quicker to zip things up when packed with your important papers and materials. All of Case-it's binders use Kraft board instead of PE board to give its binders a firm, stiff shape that won't buckle or warp. The spine is specially designed so that your binder can lay flat when open, making it easier to add or take papers out, and to take notes in.
Specifications- Color: Purple
- Size: 2 in.
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Sheet Capacity: 400
- Weight: 1.54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OP-926-1000 Hanging Scale - 1000 lbs x 0.2 lb. (OP-926-1000)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1/2", Green, 500/Roll (DL690D)
- ZORO SELECT DOT Label, Oxidizer, 4 In. W, 4 In. H, PK500 (8EZ58)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 12", Kraft, 25/Bundle (11R338)
- CASE-IT Case-It 1590375 The Z Zippered Binder; 1.5 in. - Purple (1590375)
- CASE-IT Case It 3 in. 3 Rings Large Capacity Zipper Binder, Purple (CAED145PP)
- CASE-IT Case-It 1590372 The Z Zippered Binder; D-Ring; 1.5 in. - Blue (1590372)
- CASE-IT Case-It 1590356 Zipper Binder with 5 Tab Files; 4 in. - Black (1590356)
- CASE-IT Case-It 1590371 The Z Zippered D-Ring Binder; 1.5 in. - Black (1590371)
- ZORO SELECT 2" Three Ring Round Binder, Silver (00605)
- RAIKA RO 179 MOCHA 3 RING ZIPPER BINDER WHANDLE 3 Ring Zipper Binder with Handle Mocha (RO 179 MOCHA 3 RING ZIPPER BINDER W/HANDLE)
- Case-It Binders