Case It 1580680 Mighty Zip Tab O-Ring Binder with Tabs - Blue; 3 in.
Mfr # 1580680
Zoro # G403684958
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Case-it Mighty Zip Tab Zipper Binder is an efficiently-designed 3-ring organizer with a five-color, tabbed expanding file folder. This large-capacity binder also features a gusseted zipper for easy access plus a carry handle and shoulder strap for versatile mobility. The zipper has a unique angled design to make it easier and quicker to zip things up when packed with your important papers and materials. All of Case-it's binders use Kraft board instead of PE board to give its binders a firm, stiff shape that won't buckle or warp. The spine is specially designed so that your binder can lay flat when open, making it easier to add or take papers out, and to take notes in. Case-it produces quality binders offering unique organizational tools for school or home use.
Specifications- Color: Blue
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Binder Ring Size: 3 in.
- Sheet Capacity: 600
- Weight: 2.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART DMI Wooden Slide Transfer Board, 440 lb Capacity , 30 x 8 x 1, 2 Cut Out Handles (518-1756-0400)
- DAMPRID DampRid FG100 Fragrance-Free Disposable Moisture Absorber, Solid, 10.5 oz Tub (FG100)
- OHAUS Digital Compact Bench Scale 1200g Capacity (STX1202)
- HELIX 360° Angle and Circle Maker (36002)
- CASE-IT Case It 3 in. 3 Rings Large Capacity Zipper Binder, Purple (CAED145PP)
- CASE-IT Case-It 1590371 The Z Zippered D-Ring Binder; 1.5 in. - Black (1590371)
- CASE-IT Case-It 1590372 The Z Zippered Binder; D-Ring; 1.5 in. - Blue (1590372)
- CASE-IT Case-It 1590375 The Z Zippered Binder; 1.5 in. - Purple (1590375)
- CASE-IT Case-It 1590356 Zipper Binder with 5 Tab Files; 4 in. - Black (1590356)
- AVERY Binder, Framed, D-Ring, .5", White (68052)
- AVERY DENNISON 2" Poly Binder (79777)
- Case-It Binders