Shop All Folding & Pocket Knives
Case Cutlery
Knife, Yellow Synthetic Smooth Fishing Knife
Mfr # 00120
Zoro # G801016436
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 2
- Blade Edge Straight, Serrated
- Blade Type Clip, Hooked
- Blade Length 4.25 in
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 00120
- Zoro # G801016436
- UPC # 21205001203
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4.25 in |
Overall Length | 7.65 in |
Width | 1 in |
Depth | 1 in |
Overall Width | 1 in |
Details
Item | Folding |
Number of Blades | 2 |
Blade Edge | Straight, Serrated |
Blade Type | Clip, Hooked |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Color | Yellow |
Handle Material | Synthetic |
Weight | 2.7 oz |
Description
This Fishing Knife is a part of the Yellow Synthetic Family. The distinctive yellow handle brightens this family while maintaining its toughness, making it one of the most beloved in the Case line. This fishing knife is the ideal companion for taking along for adventures on the lake, river, or ocean. This folding knife includes a long Clip blade and scaler with hook disgorger and hook sharpening stone. The long Clip blade is commonly used as a multi-purpose blade and preferred for detail work. The fish scaler blade is a special serrated design that allows ease in scaling fish. The edge is not too sharp allowing the blade to get under the fish scales and flake them off without cutting into the skin. The hook disgorger on the tip of the fish scaler blade is used to remove the hook from the fish's moth allowing for more control and safety than one would with using their fingers. The hook sharpener is a special feature only found on the fishing knife that is ideal for sharpening hooks on the go. This knife is constructed with Case Tru-SharpTM stainless steel which is a special high-carbon steel that helps the blades hold an edge longer than conventional steel. It also offers extraordinary blade strength and corrosion resistance. This pocket knife is perfect for fishing and outdoors. Comes conveniently packaged in a box. Made in Bradford, PA, USA from domestic and imported materials.
Warning: You must be 18 years of age or older to purchase a knife.
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOLOC Tension Gauge, 550 to 4500 lb. (PT-3)
- CTA MANUFACTURING 7 Pc. Stubby Metric Hex Bit Set (5057)
- GREY PNEUMATIC SOC 3/8 1/2D IMP HEX (2912F)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/16x4-1/2 In (48-20-7410)
- CASE CUTLERY Knife, Case Natural Smooth Hardwood Composite Fixed Blade (66662)
- CASE CUTLERY Knife, Case Blue Pearl Kirinite Peanut (23446)
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- CASE CUTLERY Knife, Case Rough Black Mini Trapper (18237)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- CASE CUTLERY Knife, Rosewood Jig Folding Hunter W/ Sheath (00189)
- LANSKY Display Knife Lockback, 18PK (LKN045)
- Case Cutlery Folding & Pocket Knives