Shop All Folding & Pocket Knives
Case Cutlery
Knife, Yellow Synthetic Smooth Cv Mini Trapper
Mfr # 00029
Zoro # G501016422
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip, Spey
- Blade Length 3.5 in
- Blade Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Case Cutlery
- MFR # 00029
- Zoro # G501016422
- UPC # 21205000299
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.5 in |
Overall Length | 6.25 in |
Width | 1 in |
Depth | 1 in |
Overall Width | 1 in |
Details
Item | Folding |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip, Spey |
Blade Material | Carbon Steel |
Locking Blade | No |
Handle Material | Synthetic |
Weight | 2.7 oz |
Handle Color | Yellow |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA MaxiFlex Fiberglass Reinforced Folding Ruler (61601)
- GREENFIELD THREADING Carbon Round Die 383 Greenfield Threading 1-1/2 In Outside Diameter 1/4-18NPT (405269)
- RELTON SDS+ Rotary Rebar Cutter 5/8"X18" (SRB-10-18)
- VERMONT GAGE Pin Gage, Plus, 0.0200 In, Black (911102000)
- CASE CUTLERY Knife, Yellow Synthetic Smooth Trapper (00161)
- CASE CUTLERY Knife, Case Blue Pearl Kirinite Peanut (23446)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- CASE CUTLERY Knife, Blue Bone Medium Stockman (02806)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- CASE CUTLERY Knife, Case Jigged Antique Bone Peanut (52828)
- CROWN TOOLS Tools 112 6 Inch Miniature Marking Knife (23075)
- Case Cutlery Knives, Cutters & Snips