Shop All Folding & Pocket Knives
Case Cutlery
Knife, Yellow Ss Synthetic Peanut
Mfr # 80030
Zoro # G701016482
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip, Pen
- Blade Material Stainless Steel
- Blade Length 2.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 80030
- Zoro # G701016482
- UPC # 21205800301
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.88 in |
Overall Width | 1 in |
Depth | 1 in |
Width | 1 in |
Overall Length | 4.98 in |
Details
Item | Folding |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip, Pen |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Color | Yellow |
Handle Material | Synthetic |
Weight | 1.1 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12V MAX* 5.0Ah Lithium Ion Battery (DCB126)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-07-09-1/2)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012RG)
- BON TOOL Bon 12-187 Mag Darby, Straight 36", Wood Handle (12-187)
- CASE CUTLERY Knife, Case OrangePeel Smooth Hardwood Composite Fixed Blade (66660)
- CASE CUTLERY Knife, Case Pocket Worn Mediterranean Blue Bone Peanut (51858)
- CASE CUTLERY Knife, Smooth Chestnut Bone Peanut (28702)
- CASE CUTLERY Knife, Pw Old Red Bone Med Stockman (00786)
- CASE CUTLERY Knife, Yellow Synthetic Smooth Trapper (00161)
- CASE CUTLERY Knife, Rosewood Jig Folding Hunter W/ Sheath (00189)
- GERBER Knife, Fine Blade Edge (46009)
- Case Cutlery Knives, Cutters & Snips