Shop All Folding & Pocket Knives
Case Cutlery
Knife, Yellow Cv Syn Sm Tx Toothpick
Mfr # 00091
Zoro # G201016456
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Clip
- Blade Length 3 in
- Blade Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 00091
- Zoro # G201016456
- UPC # 21205000916
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 in |
Overall Length | 5.25 in |
Depth | 1 in |
Width | 1 in |
Overall Width | 1 in |
Details
Item | Folding |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Clip |
Blade Material | Carbon Steel |
Locking Blade | No |
Handle Material | Synthetic |
Handle Color | Yellow |
Weight | .9 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Engineer Wrench 41 mm (FM-45.41)
- WESTWARD 3/8" Drive Socket Wrench Set SAE, Metric 33 Pieces 1/4 in to 7/8 in, 6 mm to 22 mm , Chrome (6XZ84)
- DRILL AMERICA 5/16"-48 HSS Plug Hand Tap (DWTST5/16-48P)
- GEDORE 3/4" Drive Ratchet, Reversible, 3/4", Chrome (3293 U-10)
- CASE CUTLERY Knife, Pw Old Red Bone Med Stockman (00786)
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- CASE CUTLERY Knife, Case Pocket Worn Mediterranean Blue Bone Peanut (51858)
- CASE CUTLERY Knife, Smooth Chestnut Bone Peanut (28702)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- CASE CUTLERY Knife, Case Jigged Antique Bone Peanut (52828)
- ESEE 3Mil Serrated Edge- Black Handle (3MILSBLK)
- Case Cutlery Folding & Pocket Knives