Shop All Folding & Pocket Knives
Case Cutlery
Knife, Wk Syn Black Sod Buster Jr.
Mfr # 00095
Zoro # G201016449
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Skinner
- Blade Length 3.625 in
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 00095
- Zoro # G201016449
- UPC # 21205000954
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.625 in |
Overall Length | 6.425 in |
Overall Width | 1 in |
Depth | 1 in |
Width | 1 in |
Details
Item | Folding |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Skinner |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Material | Synthetic |
Handle Color | Black |
Weight | 2 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Head Set, 5/16-18, 2.5in, FLEX-5P/S (FL5-HS-3118)
- KIPP Adjustable Handle, Size: 0 M04X15, Zinc Black Satin, Comp: Stainless Steel (K0123.0041X15)
- BOSTITCH Screw, UA3806.22 (UA3806.22)
- DRILL AMERICA m18x1 HSS Metric Hand Tap (DWTSMT18X1)
- CASE CUTLERY Knife, Case Red Anodized Aluminum Westline S35VN Blade (36551)
- CASE CUTLERY Knife, Case Jigged Antique Bone RussLock (52850)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- CASE CUTLERY Knife, Case Blue Pearl Kirinite Peanut (23446)
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- GERBER Locking Pocket Knife, Serrated, 3 In Blade (22-48443)
- Case Cutlery Knives, Cutters & Snips