Shop All Folding & Pocket Knives
Case Cutlery
Knife, Wk Brown Synthetic Small Pen
Mfr # 00083
Zoro # G601016377
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip, Pen
- Blade Length 2.63 in
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 00083
- Zoro # G601016377
- UPC # 21205000831
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.63 in |
Overall Length | 4.63 in |
Width | 1 in |
Overall Width | 1 in |
Depth | 1 in |
Details
Item | Folding |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip, Pen |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Material | Synthetic |
Handle Color | Brown |
Weight | .9 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 6.0Ah Battery, 2/pk (BL1860B-2)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (431223)
- AMERICAN FORGE & FOUNDRY Axle Nut Sockets (18533)
- BOSCH 9" L x Carbide Grit TPI Carbide Reciprocating Saw Blade (RCB9G)
- CASE CUTLERY Knife, Case Jigged Antique Bone Peanut (52828)
- CASE CUTLERY Knife, Case Red Anodized Aluminum Westline S35VN Blade (36551)
- CASE CUTLERY Knife, Smooth Chestnut Bone Peanut (28702)
- CASE CUTLERY Knife, Yellow Ss Syn Mini Trapper (80029)
- CASE CUTLERY Knife, Case Rough Black Mini Trapper (18237)
- CASE CUTLERY Knife, 6.5 Bonestag Medium Stockman (03578)
- KLEIN TOOLS Lightweight Knife, 2-1/4-Inch Drop Point Blade (44000)
- Case Cutlery Knives, Cutters & Snips