Shop All Folding & Pocket Knives
Case Cutlery
Knife, Wk Brown Syn Medium Stockman
Mfr # 00106
Zoro # G301016448
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 3
- Blade Edge Straight
- Blade Type Clip, Sheepfoot, Pen
- Blade Material Stainless Steel
- Blade Length 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Case Cutlery
- MFR # 00106
- Zoro # G301016448
- UPC # 21205001067
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.25 in |
Overall Length | 5.67 in |
Overall Width | 1 in |
Width | 1 in |
Depth | 1 in |
Details
Item | Folding |
Number of Blades | 3 |
Blade Edge | Straight |
Blade Type | Clip, Sheepfoot, Pen |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Color | Brown |
Handle Material | Synthetic |
Weight | 1.7 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SM 2" TCT Retractable Pins (49-59-0016)
- WILTON C-Clamp, 12", Steel, Extra HD, 15,000 lb. (112)
- ABB OHYS2PJ, SEL HDL RED/YEL DR MNT SNAP-ON (OHYS2PJ)
- KRAFT TOOL Blue Steel Edger w/ProFor, 6"x4" 1/2"R (CF574PF)
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- CASE CUTLERY Knife, Smooth Chestnut Bone Peanut (28702)
- CASE CUTLERY Knife, Amber Bone Cv Medium Stockman (00079)
- CASE CUTLERY Knife, Case Jigged Antique Bone Peanut (52828)
- CASE CUTLERY Knife, Case Rough Black Mini Trapper (18237)
- CASE CUTLERY Knife, Case Pocket Worn Mediterranean Blue Bone Peanut (51858)
- FROST CUTLERY Stainless 3in Knife (15-872SS)
- Case Cutlery Knives, Cutters & Snips