Shop All Folding & Pocket Knives
Case Cutlery
Knife, Wk Brown Small Stockman
Mfr # 00081
Zoro # G601016360
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 3
- Blade Edge Straight
- Blade Type Clip, Sheepfoot, Pen
- Blade Material Stainless Steel
- Blade Length 2.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Case Cutlery
- MFR # 00081
- Zoro # G601016360
- UPC # 21205000817
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.63 in |
Overall Length | 4.63 in |
Width | 1 in |
Depth | 1 in |
Overall Width | 1 in |
Details
Item | Folding |
Number of Blades | 3 |
Blade Edge | Straight |
Blade Type | Clip, Sheepfoot, Pen |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Color | Brown |
Handle Material | Synthetic |
Weight | 1.1 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/16-18UNC (C65844)
- PRECISION TWIST DRILL 1500S HSS Hand Tap 3pc Set 4FL 5/16 inch x 18 (1500S5/16X18)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510256)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #35 (C18088)
- CASE CUTLERY Knife, Case Smooth Antique Bone Large Stockman (58204)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- CASE CUTLERY Knife, 6.5 Bonestag Medium Stockman (03578)
- CASE CUTLERY Knife, Rosewood Jig Folding Hunter W/ Sheath (00189)
- CASE CUTLERY Knife, Case Red Anodized Aluminum Westline S35VN Blade (36551)
- CASE CUTLERY Knife, Case Rough Black Mini Trapper (18237)
- GERBER Folding Knife, 8 in Overall L (31-003729)
- Case Cutlery Folding & Pocket Knives