Shop All Folding & Pocket Knives
Case Cutlery
Knife, Wk Brown Medium Stockman
Mfr # 00217
Zoro # G601016438
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 3
- Blade Edge Straight
- Blade Type Clip, Spey, Pen
- Blade Length 3.38 in
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Case Cutlery
- MFR # 00217
- Zoro # G601016438
- UPC # 21205002170
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.38 in |
Overall Length | 5.88 in |
Depth | 1 in |
Overall Width | 1 in |
Width | 1 in |
Details
Item | Folding |
Number of Blades | 3 |
Blade Edge | Straight |
Blade Type | Clip, Spey, Pen |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Color | Brown |
Handle Material | Synthetic |
Weight | 1.7 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 M08X40, Entirely Stainless Steel, Electropolished (K0124.208X40)
- WESTWARD Hand Tap Set, HSS, #10-32, H3 Limit, PK3 (5PXK2)
- GROTE Heat Torch, Cordless, 2500 Degrees F (83-6525)
- STANLEY Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set (92-824)
- CASE CUTLERY Knife, Case Blue Pearl Kirinite Peanut (23446)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- CASE CUTLERY Knife, Case Jigged Antique Bone RussLock (52850)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- CASE CUTLERY Knife, Blue Bone Medium Stockman (02806)
- SOG Salute(TM) Folding Knife, Black Oxide (FF11-CP)
- Case Cutlery Knives, Cutters & Snips