Shop All Folding & Pocket Knives
Case Cutlery
Knife, Wk Black Syn Sod Buster
Mfr # 00092
Zoro # G501016378
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Skinner
- Blade Length 4.625 in
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 00092
- Zoro # G501016378
- UPC # 21205000923
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4.625 in |
Overall Length | 8.325 in |
Depth | 1 in |
Width | 1 in |
Overall Width | 1 in |
Details
Item | Folding |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Skinner |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Color | Black |
Handle Material | Synthetic |
Weight | 3.3 oz |
Description
This Sod Buster® is a part of our Working Knives collection. Our Working line salutes hard driving team players who answer the call and give it their all until the work is finally done. The Sod Buster® is a workhorse of a knife equipped with a full length Skinner blade and a curved handle for a more secure grip. The Skinner blade is used for skinning purposes among other different everyday demands. This knife is constructed with Case Tru-SharpTM stainless steel which is a special high-carbon steel that helps the blades hold an edge longer than conventional steel. It also offers extraordinary blade strength and corrosion resistance. Comes conveniently packaged in a box. Made in Bradford, PA, USA from domestic and imported materials.
Warning: You must be 18 years of age or older to purchase a knife.
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1 1/4 90 deg ZErO Flute CO Deburring Tool (53526)
- IDEAL Replacement Die, For RG8/11, RG213, RG216 (30-577)
- PHASE II Surface Roughness Tester/Profilometer Calibration Standard (SRG4600-500)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-P (C22736)
- CASE CUTLERY Knife, Case Natural Smooth Hardwood Composite Fixed Blade (66662)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- CASE CUTLERY Knife, Case Red Anodized Aluminum Westline S35VN Blade (36551)
- CASE CUTLERY Knife, 6.5 Bone Stag Russlock (65303)
- CASE CUTLERY Knife, Smooth Chestnut Bone Peanut (28702)
- CASE CUTLERY Knife, Case Pocket Worn Mediterranean Blue Bone Peanut (51858)
- TINA All Purpose Grafting Knife (TINA 605)
- Case Cutlery Folding & Pocket Knives