Shop All Folding & Pocket Knives
Case Cutlery
Knife, Vietnam Nat Bone Trapper
Mfr # 22040
Zoro # G701016376
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip, Spey
- Blade Length 4.13 in
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 22040
- Zoro # G701016376
- UPC # 21205220406
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4.13 in |
Overall Length | 7.4 in |
Overall Width | 1 in |
Depth | 1 in |
Width | 1 in |
Details
Item | Folding |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip, Spey |
Blade Material | Stainless Steel |
Locking Blade | No |
Includes | Velvet Gift Box |
Handle Material | Bone |
Handle Color | Green |
Weight | 4 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 75 MG)
- STANLEY Hickory Handle Nailing Hammer Curve Claw – 13 oz. (51-713)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (273B-8-5PK)
- DYNABRADE Contact Arm Assembly For 11X733, 11X734 (11206)
- CASE CUTLERY Knife, Case Rough Black Mini Trapper (18237)
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- CASE CUTLERY Knife, Smooth Chestnut Bone Peanut (28702)
- CASE CUTLERY Knife, Yellow Synthetic Smooth Trapper (00161)
- CASE CUTLERY Knife, Case Natural Smooth Hardwood Composite Fixed Blade (66662)
- CASE CUTLERY Knife, Case Smooth Antique Bone Large Stockman (58204)
- TRUE BRANDS Swift Edge Replaceable Blade 4 Fast Flip Knife with Orange TPR Handle (TRU-FMK-1005)
- Case Cutlery Folding & Pocket Knives