Shop All Folding & Pocket Knives
Case Cutlery
Knife, Us Navy Gray Bone Russlock
Mfr # 17722
Zoro # G201016418
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Clip
- Blade Length 4.25 in
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 17722
- Zoro # G201016418
- UPC # 21205177229
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4.25 in |
Overall Length | 6.95 in |
Width | 1 in |
Depth | 1 in |
Overall Width | 1 in |
Details
Item | Folding |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Clip |
Blade Material | Stainless Steel |
Locking Blade | Yes |
Handle Color | Gray |
Handle Material | Bone |
Weight | 2.7 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Extension 3/4" Dr, 13" L, 1 Pieces (3013EB)
- PROTO PROTO EXTENSION 1/2"DRx10" IMP LOCKING (PO7510)
- DRILL AMERICA 5/8"-18 HSS Left Hand 4 Flute Tap Set (DWT60838)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-20 Size (301154010)
- CASE CUTLERY Knife, Case Rough Black Mini Trapper (18237)
- CASE CUTLERY Knife, Yellow Synthetic Smooth Trapper (00161)
- CASE CUTLERY Knife, Case Jigged Antique Bone RussLock (52850)
- CASE CUTLERY Knife, Black Synthetic Smooth Medium Stockman (00220)
- CASE CUTLERY Knife, Yellow Ss Syn Medium Stockman (80035)
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- CASE Slimline Trapper Brown Stainless Steel 7.25" Pocket Knife (135)
- Case Cutlery Knives, Cutters & Snips