Shop All Folding & Pocket Knives
Case Cutlery
Knife, Us Army G-10 Tan Muskrat
Mfr # 15015
Zoro # G801016474
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Clip
- Blade Material Stainless Steel
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 15015
- Zoro # G801016474
- UPC # 21205150154
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Overall Width | 1 in |
Blade Length | 3.88 in |
Depth | 1 in |
Overall Length | 6.78 in |
Width | 1 in |
Details
Item | Folding |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Clip |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Material | Synthetic |
Handle Color | Tan |
Weight | 2.8 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Carpet Knife Rounded Razor, 6 in L (10-215)
- MILWAUKEE TOOL 1/4 in. x 25 ft. Bulb Head Replacement Drain Cleaning Cable (48-53-2579)
- HHIP MT4 75 Degree 4" Bull Nose Live Center (3900-5014)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (PT8020NW)
- CASE CUTLERY Knife, Case Jigged Antique Bone RussLock (52850)
- CASE CUTLERY Knife, Case Jigged Antique Bone Peanut (52828)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- CASE CUTLERY Knife, Case Red Anodized Aluminum Westline S35VN Blade (36551)
- CASE CUTLERY Knife, Rosewood Jig Folding Hunter W/ Sheath (00189)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- PROTO KNIFE LOCKBACK 5 (PO18545)
- Case Cutlery Folding & Pocket Knives