Shop All Folding & Pocket Knives
Case Cutlery
Knife, Ssb Trapper
Mfr # 64132
Zoro # G401016454
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip, Spey
- Blade Length 4.13 in
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 64132
- Zoro # G401016454
- UPC # 21205641324
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4.13 in |
Overall Width | 1 in |
Depth | 1 in |
Width | 1 in |
Overall Length | 7.37 in |
Details
Item | Folding |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip, Spey |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Color | Multi |
Handle Material | Bone |
Weight | 4 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Extension, SAE, 1 pcs, Chrome (J5255)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter (KTI-33012)
- MAKITA 3/8" Drill (6408K)
- L.H. DOTTIE L.H. Dottie Red Lumber Crayon (3 Pack) (DCR3P)
- CASE CUTLERY Knife, Case Red Anodized Aluminum Westline S35VN Blade (36551)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- CASE CUTLERY Knife, Case Jigged Antique Bone Peanut (52828)
- CASE CUTLERY Knife, Pw Old Red Bone Med Stockman (00786)
- CASE CUTLERY Knife, Yellow Ss Syn Medium Stockman (80035)
- CASE CUTLERY Knife, 6.5 Bone Stag Russlock (65303)
- AMERICAN LINE Blade, 18 mm, 394 in L, Carbon Steel, 2Facet, SnapOff Edge, 8Point (66-0909)
- Case Cutlery Knives, Cutters & Snips