Shop All Folding & Pocket Knives
Case Cutlery
Knife, Sparxx White Syn. Peanut
Mfr # 60188
Zoro # G701016468
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip, Pen
- Blade Material Stainless Steel
- Blade Length 2.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Case Cutlery
- MFR # 60188
- Zoro # G701016468
- UPC # 21205601885
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.88 in |
Overall Length | 4.98 in |
Overall Width | 1 in |
Width | 1 in |
Depth | 1 in |
Details
Item | Folding |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip, Pen |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Material | Synthetic |
Handle Color | White |
Weight | 1.1 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Extension 3/4" Dr, 7" L, 1 Pieces (3007EB)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 3 1/4 In (W-12)
- H & H INDUSTRIAL PRODUCTS 6 X 1-1/8" Aluminum Soft Rubber-Face Vise Jaws With Magnet (3900-2277)
- ZORO SELECT Thread Identifier, 21" L, SS, 2.5" W (TH-COM-S-------)
- CASE CUTLERY Knife, Case Natural Smooth Hardwood Composite Fixed Blade (66662)
- CASE CUTLERY Knife, Case Pocket Worn Mediterranean Blue Bone Peanut (51858)
- CASE CUTLERY Knife, 6.5 Bone Stag Russlock (65303)
- CASE CUTLERY Knife, Case Jigged Antique Bone RussLock (52850)
- CASE CUTLERY Knife, Rosewood Jig Folding Hunter W/ Sheath (00189)
- CASE CUTLERY Knife, Case Smooth Antique Bone Large Stockman (58204)
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- Case Cutlery Folding & Pocket Knives