Shop All Folding & Pocket Knives
Case Cutlery
Knife, Smooth Syn Ornge Sod Buster Jr
Mfr # 80502
Zoro # G601016476
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Edge Straight
- Overall Width 1 in
- Blade Type Skinner
- Blade Length 3.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 80502
- Zoro # G601016476
- UPC # 21205805023
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Overall Width | 1 in |
Blade Length | 3.625 in |
Overall Length | 6.065 in |
Depth | 1 in |
Width | 1 in |
Details
Item | Folding |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Skinner |
Blade Material | Stainless Steel |
Locking Blade | No |
Weight | 2 oz |
Handle Material | Synthetic |
Handle Color | Orange |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/4" Drive, 1/4 in Hex SAE Socket, 6 Points (MX-1108)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501199)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/4"-20 x 1.57" Steel External Thread, 1.98" Handle Diameter, Safety Orange (TH-3038-OR)
- IRWIN Spade Bit, 7/8 In D, 16 In L, 1/4 Hex Shank (88714)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- CASE CUTLERY Knife, Case Jigged Antique Bone RussLock (52850)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- CASE CUTLERY Knife, Yellow Ss Syn Medium Stockman (80035)
- CASE CUTLERY Knife, Case Pocket Worn Mediterranean Blue Bone Peanut (51858)
- CASE CUTLERY Knife, Rosewood Jig Folding Hunter W/ Sheath (00189)
- TINA Budding and Grafting Knife (TINA 640-10)
- Case Cutlery Knives, Cutters & Snips