Shop All Folding & Pocket Knives
Case Cutlery
Knife, Smooth Chestnut Bone Peanut
Mfr # 28702
Zoro # G001016441
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip, Pen
- Blade Material Stainless Steel
- Blade Length 2.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 28702
- Zoro # G001016441
- UPC # 21205287027
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.88 in |
Overall Length | 4.98 in |
Depth | 1 in |
Width | 1 in |
Overall Width | 1 in |
Details
Item | Folding |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip, Pen |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Material | Bone |
Handle Color | Brown |
Weight | 1.1 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Bearing Scraper 290mm/11-1/2" (2588)
- SUNEX 1/2" Dr. 1-3/8" Jumbo Crowfoot Wrench (97760A)
- MAYHEW PUNCH CENTER 7 PC KIT (MY60007)
- INTERNAL TOOL A Rc-031-750 Reverse Corner Rounder (67-1410-C)
- CASE CUTLERY Knife, Black Synthetic Smooth Medium Stockman (00220)
- CASE CUTLERY Knife, Case Pocket Worn Mediterranean Blue Bone Peanut (51858)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- CASE CUTLERY Knife, 6.5 Bonestag Medium Stockman (03578)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- SOG Folding Knives, Black, Steel, Serrated (11-12-02-41)
- Case Cutlery Folding & Pocket Knives