Shop All Folding & Pocket Knives
Case Cutlery
Knife, Rough Black Syn Med Stockman
Mfr # 18222
Zoro # G801016429
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 3
- Blade Edge Straight
- Blade Type Clip, Sheepfoot, Spey
- Blade Material Stainless Steel
- Blade Length 3.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 18222
- Zoro # G801016429
- UPC # 21205182223
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.63 in |
Overall Length | 6.2 in |
Depth | 1 in |
Overall Width | 1 in |
Width | 1 in |
Details
Item | Folding |
Number of Blades | 3 |
Blade Edge | Straight |
Blade Type | Clip, Sheepfoot, Spey |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Color | Black |
Handle Material | Synthetic |
Weight | 2.5 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT Impact Reamer 12mm (501030-0120)
- DEWALT 20V MAX* XR 16 GA Cordless Straight Finish Nailer (Tool Only) (DCN662B)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square 0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut (775924)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4709N)
- CASE CUTLERY Knife, Rosewood Jig Folding Hunter W/ Sheath (00189)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- CASE CUTLERY Knife, Amber Bone Cv Medium Stockman (00079)
- CASE CUTLERY Knife, 6.5 Bone Stag Russlock (65303)
- CASE CUTLERY Knife, Case Natural Smooth Hardwood Composite Fixed Blade (66662)
- CASE CUTLERY Knife, Black Synthetic Smooth Medium Stockman (00220)
- TINA Grafting Knife, Standard (TINA 685)
- Case Cutlery Folding & Pocket Knives