Shop All Folding & Pocket Knives
Case Cutlery
Knife, Rosewood Jig Folding Hunter W/ Sheath
Mfr # 00189
Zoro # G801016399
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip, Skinner
- Blade Material Stainless Steel
- Blade Length 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Case Cutlery
- MFR # 00189
- Zoro # G801016399
- UPC # 21205001890
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 5.25 in |
Overall Length | 9.35 in |
Depth | 1 in |
Overall Width | 1 in |
Width | 1 in |
Details
Item | Folding |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip, Skinner |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Color | Red |
Includes | Leather Sheath |
Handle Material | Rosewood |
Weight | 5 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M10 x 1.5 6H Bottom Metric D10 Met-Flo Tap (010461AS)
- WELLER Crescent 1-11/16 in. X 1-11/16 in. SAE Jumbo Combination Wrench 1 pc (CJCW5)
- WITTE Insulated Precision Driver Set, Slotted/Phillips, 7 pcs (9T 89377)
- HHIP 26 Piece .5-13mm Radius Gage Set (4901-0047)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- CASE CUTLERY Knife, Wk Brown Small Stockman (00081)
- CASE CUTLERY Knife, Case Smooth Antique Bone Large Stockman (58204)
- CASE CUTLERY Knife, Rough Black Syn Med Stockman (18222)
- CASE CUTLERY Knife, Case Rough Black Mini Trapper (18237)
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- KLEIN TOOLS Hawkbill Lockback Knife with Clip (44005C)
- Case Cutlery Knives, Cutters & Snips