Shop All Folding & Pocket Knives
Case Cutlery
Knife, Pw Old Red Bone Mini Trapper
Mfr # 00784
Zoro # G801016368
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip, Spey
- Blade Material Stainless Steel
- Blade Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 00784
- Zoro # G801016368
- UPC # 21205007847
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.5 in |
Overall Width | 1 in |
Width | 1 in |
Overall Length | 6.25 in |
Depth | 1 in |
Details
Item | Folding |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip, Spey |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Color | Red |
Handle Material | Bone |
Weight | 2.7 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 10 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26410)
- CHAMPION CUTTING TOOL CHAMPION OVERLOAD UNIT 110V FOR AC50 (AC50121)
- VULCAN Plier Long Nose Lock 9In (JL-NP025)
- OTC 3/4 in Drive, 4-1/8" 6 pt SAE Socket, 6 Points (1915)
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- CASE CUTLERY Knife, Case Black Micarta Medium Texas Toothpick (27819)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- CASE CUTLERY Knife, Case Pocket Worn Mediterranean Blue Bone Peanut (51858)
- CASE CUTLERY Knife, Case OrangePeel Smooth Hardwood Composite Fixed Blade (66660)
- CASE CUTLERY Knife, Case Smooth Antique Bone Large Stockman (58204)
- FROST CUTLERY STL Warrior Toothpick (SW-109IAB)
- Case Cutlery Knives, Cutters & Snips