Shop All Folding & Pocket Knives
Case Cutlery
Knife, Pw Old Red Bone Med Stockman
Mfr # 00786
Zoro # G101016358
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 3
- Blade Edge Straight
- Blade Type Clip, Sheepfoot, Spey
- Blade Material Stainless Steel
- Blade Length 2.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 00786
- Zoro # G101016358
- UPC # 21205007861
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.63 in |
Overall Length | 4.63 in |
Overall Width | 1 in |
Depth | 1 in |
Width | 1 in |
Details
Item | Folding |
Number of Blades | 3 |
Blade Edge | Straight |
Blade Type | Clip, Sheepfoot, Spey |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Color | Red |
Handle Material | Bone |
Weight | 1.1 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (5MX81)
- WILTON All Terrain Vise Mounting Bracket (10300)
- FREUD Cabinetmakers Crosscut Blade, 18 (LU73M018)
- HOUGEN 2 in. Sheet Metal Holcutter (14262)
- CASE CUTLERY Knife, Case Jigged Antique Bone Peanut (52828)
- CASE CUTLERY Knife, Blue Bone Medium Stockman (02806)
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- CASE CUTLERY Knife, 6.5 Bonestag Medium Stockman (03578)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- SHEFFIELD Knife, Folding, Trapper, 3.15", Clip Point (12201)
- Case Cutlery Folding & Pocket Knives