Shop All Folding & Pocket Knives
Case Cutlery
Knife, Mini Blackhorn
Mfr # 00253
Zoro # G401016379
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Drop Point
- Blade Length 3.13 in
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 00253
- Zoro # G401016379
- UPC # 21205002538
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.13 in |
Overall Length | 5.38 in |
Width | 1 in |
Overall Width | 1 in |
Depth | 1 in |
Details
Item | Folding |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Drop Point |
Blade Material | Stainless Steel |
Locking Blade | Yes |
Handle Color | Black |
Handle Material | Synthetic |
Weight | .9 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Hex Socket Bit SAE 3/4 in Tip, 4 in L (J54413/4)
- WIDIA Straight Flute Hand Tap , 1-1/2"-6 , Plug , 4 Flutes, UNC (14646)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M14x2 (C65880)
- M.A. FORD Micro Drill Bit, 135D, Wire, 13/32inL Flute (30505500)
- CASE CUTLERY Knife, Case Black Micarta Medium Texas Toothpick (27819)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- CASE CUTLERY Knife, 6.5 Bone Stag Russlock (65303)
- CASE CUTLERY Knife, Case Jigged Antique Bone Peanut (52828)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- CASE CUTLERY Knife, Case Rough Black Mini Trapper (18237)
- PRIME-LINE SWISS+TECH Folding Rescue Knife, Heavy Duty Steel with Stainless Steel Knives Single Pack (ST41100)
- Case Cutlery Knives, Cutters & Snips