Shop All Folding & Pocket Knives
Case Cutlery
Knife, Masonic Blue Bone Standard Jig Trapper
Mfr # 01058
Zoro # G801016412
product price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip, Spey
- Blade Material Stainless Steel
- Blade Length 4.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 01058
- Zoro # G801016412
- UPC # 21205010588
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4.125 in |
Overall Length | 7.375 in |
Depth | 1 in |
Overall Width | 1 in |
Width | 1 in |
Details
Item | Folding |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip, Spey |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Color | Blue |
Includes | Gift Tin |
Handle Material | Bone |
Weight | 4 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 10 in Crimper 10 to 22 AWG (15011)
- DEWALT Taping Knife, Bg Back, SS, Sft Grip, 14 (DXTT-2-196)
- DRILL AMERICA 5/8"-18x6" HSS Pulley Tap (DWTET6X5/8-18)
- STARRETT Radius Gage (167-1/64)
- CASE CUTLERY Knife, Case Smooth Antique Bone Large Stockman (58204)
- CASE CUTLERY Knife, Case Blue Pearl Kirinite Peanut (23446)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- CASE CUTLERY Knife, Case Pocket Worn Mediterranean Blue Bone Peanut (51858)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- CASE CUTLERY Knife, Blue Bone Medium Stockman (02806)
- KLEIN TOOLS KTO Resurgence Knife, Tanto Blade, Moss Green Handle (OGK001GNT)
- Case Cutlery Knives, Cutters & Snips