Shop All Folding & Pocket Knives
Case Cutlery
Knife, Genuine Stag Small Stockman
Mfr # 00178
Zoro # G401016461
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 3
- Blade Edge Straight
- Blade Type Clip, Sheepfoot, Pen
- Blade Material Stainless Steel
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Case Cutlery
- MFR # 00178
- Zoro # G401016461
- UPC # 21205001784
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Overall Width | 1 in |
Blade Length | 2.63 in |
Depth | 1 in |
Overall Length | 4.63 in |
Width | 1 in |
Details
Item | Folding |
Number of Blades | 3 |
Blade Edge | Straight |
Blade Type | Clip, Sheepfoot, Pen |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Material | Stag |
Handle Color | Brown |
Weight | 1.1 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Jack 3-Ton Asme Certified (90521)
- DRILL AMERICA 1/4in x 8in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F148)
- MITUTOYO Lifting Lever (137693)
- WIHA Insulated Tool Set, 24 pc. (31495)
- CASE CUTLERY Knife, Case Jigged Antique Bone RussLock (52850)
- CASE CUTLERY Knife, Case Smooth Antique Bone Large Stockman (58204)
- CASE CUTLERY Knife, Case Blue Pearl Kirinite Peanut (23446)
- CASE CUTLERY Knife, Wk Brown Small Stockman (00081)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- SOG Utility Knife, Serrated, 3-1/2" Blade L (11-18-06-41)
- Case Cutlery Knives, Cutters & Snips