Knife, Case SparXX White Synthetic Slimline Trapper
Mfr # 60194
Zoro # G309939565
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Clip
- Blade Material Stainless Steel
- Blade Length 3.25 in
Product Information
- Brand Case Cutlery
- MFR # 60194
- Zoro # G309939565
- UPC # 21205601946
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.25 in |
Closed Length | 4.13 in |
Details
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Clip |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Material | Synthetic |
Handle Color | White |
Blade Finish | Mirror-Polished |
Head Weight | 3.2 oz |
Handle Finish | Jigged |
Pattern | Slimline Trapper |
Description
This Slimline Trapper is part of the Case White Synthetic Sparxx family. The pure white impact resistant handle is the perfect counterpart to the vibrant red shield and is built for everyday use, maintaining a consistent color and heartiness. The Slimline Trapper is a thinner version of the Trapper and only includes one blade, the Clip Blade. The Clip blade is commonly used as a multi-purpose blade and preferred for detail work. The Slimline Trappers are commonly used for skinning and fleshing animals. This knife is constructed with Case Tru-Sharp stainless steel which is a special high-carbon steel that helps the blades hold an edge longer than conventional steel. It also offers extraordinary blade strength and corrosion resistance.
- •Standard jig White Synthetic handle with Red SparXXTM Case shield
- •Mirror-polished Tru-SharpTM surgical stainless steel Clip blade
- •Clip blade measures 3.25 in
- •Length: 4.13 inches closed and 2.4 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Inspection Mirror, Standard, Square Shape (SUC-PLX1212F)
- DRILL AMERICA N HSS Adjustable Reamer 2-7/32" - 2-3/4" (DWRRADJN)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986901)
- MILWAUKEE TOOL 1" x 1" Annular Cutter (49-59-1000)
- CASE CUTLERY Knife, Case Pocket Worn Gray Bone CS Medium Texas Toothpick (58421)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- CASE CUTLERY Knife, Case Jigged Antique Bone Peanut (52828)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- CASE CUTLERY Knife, Pw Old Red Bone Med Stockman (00786)
- OLD TIMER Knife Folding 3 Blade 4 Inch (8OT)
- Case Cutlery Folding & Pocket Knives