Knife, Case Snakeskin Custom Kinzua DLC-Coated Spear Blade
Mfr # 64636
Zoro # G209939566
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Spear
- Blade Material S35VN
- Blade Length 3.35 in
Product Information
- Brand Case Cutlery
- MFR # 64636
- Zoro # G209939566
- UPC # 21205646367
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.35 in |
Closed Length | 4.75 in |
Details
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Spear |
Blade Material | S35VN |
Locking Blade | Yes |
Blade Finish | DLC Coating |
Head Weight | 3.5 oz |
Handle Color | OD Green |
Handle Material | Aluminum |
Handle Finish | Anodized Aluminum |
Pattern | Kinzua |
Blade Color | Black |
Lock Type | Frame |
Description
This knife is part of the Case Custom Kinzuaseries for knife fans who want a modern EDC with a unique look that reflects their personal interests and style. This new one-handed opening knife features a DLC-coated S35VN Spear blade and Snakeskin art handle made of tough, lightweight aluminum. Its flipper design offers quick, reliable open-and- lock deployment into the knife frame with a simple flip of your index finger. And the reversible steel pocket clip allows for a comfortable, confident deep pocket carrying experience. The Kinzua is a part of a collection of Modern Everyday Carry knives that are crafted in our Bradford, PA factory.
- •OD Green Snakeskin Anodized Aluminum handle
- •DLC coated S35VN steel one-hand opening frame locking 3.35 in Spear blade
- •Reversible deep carry steel pocket clip
- •Length: 4.75 inches closed and 3.5 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6339)
- CST/BERGER Telescoping Fiberglass Leveling Rod, 16ft (06-916C)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10)
- KLEIN TOOLS Ball-Peen Hammer, 32-Ounce, 15-Inch (H80332)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- CASE CUTLERY Knife, Case Smooth Antique Bone Large Stockman (58204)
- CASE CUTLERY Knife, Case Pocket Worn Mediterranean Blue Bone Peanut (51858)
- CASE CUTLERY Knife, Case Blue Pearl Kirinite Peanut (23446)
- CASE CUTLERY Knife, Blue Bone Medium Stockman (02806)
- CASE CUTLERY Knife, Case Jigged Antique Bone RussLock (52850)
- SMITH & WESSON Folding Knife, Drop Point, 3-1/4 In, Grey (SW423GCP)
- Case Cutlery Folding & Pocket Knives