Knife, Case Rough Black Mini Trapper
Mfr # 18237
Zoro # G909939569
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip, Spey
- Blade Length 2.7 in, 2.75 in
- Blade Material Stainless Steel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 18237
- Zoro # G909939569
- UPC # 21205182377
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.7 in, 2.75 in |
Closed Length | 3.5 in |
Details
Item | Folding Knife |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip, Spey |
Blade Material | Stainless Steel |
Locking Blade | No |
Head Weight | 2.7 oz |
Handle Material | Synthetic |
Handle Color | Black |
Blade Finish | Mirror-Polished |
Pattern | Mini Trapper |
Handle Finish | Jigged |
Description
This Mini Trapper is a part of the Rough Black Family. This rugged, synthetic handle is inspired by our Gum Fuddy knives of World War II. Virtually indestructible, choose your next tough knife from this family. Mini Trappers are a smaller version of our Trapper carrying two full length blades, the Clip blade and the Spey blade. The Clip blade is commonly used as a multi-purpose blade used for detail work. The Spey blade is commonly used as an all-purpose utility blade. This knife is a must-have knife those who trap small game. It is constructed with Case Tru-Sharp stainless steel which is a special high-carbon steel that helps the blades hold an edge longer than conventional steel. It also offers extraordinary blade strength and corrosion resistance.
- •Jigged Rough Black Synthetic handle with oval script shield
- •Mirror-polished Tru-SharpTM surgical stainless steel Clip and Spey blades
- •Clip blade measures 2.7 in, Spey blade measures 2.75 in
- •Length: 3.5 inches closed and 2.7 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Ratcheting Obstruction Wrench, 12" L (31 KR 12-24)
- ZORO SELECT Countersink, 1 Flute, Carbide, 2-1/2" L (331-006060)
- MILWAUKEE TOOL SAWZALL BL 14T 9LG, w/BL 14T 9LG 25PK (48-00-8787, 48-00-8787)
- DRILLCO 1", Spiral Flute 1/2" Shank Construction Reamer (427A164)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- CASE CUTLERY Knife, Rosewood Jig Folding Hunter W/ Sheath (00189)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- CASE CUTLERY Knife, 6.5 Bonestag Medium Stockman (03578)
- CASE CUTLERY Knife, Case OrangePeel Smooth Hardwood Composite Fixed Blade (66660)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- SOG Knife, 3-1/2" Blade L, 4" Handle L (17-61-03-57)
- Case Cutlery Folding & Pocket Knives