Knife, Case Red Anodized Aluminum Kinzua with Spear S35VN Blade
Mfr # 64661
Zoro # G509939549
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Spear
- Blade Length 3.4 in
- Blade Material S35VN
Product Information
- Brand Case Cutlery
- MFR # 64661
- Zoro # G509939549
- UPC # 21205646619
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.4 in |
Closed Length | 4.75 in |
Details
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Spear |
Blade Material | S35VN |
Locking Blade | Yes |
Handle Material | Aluminum |
Blade Finish | Satin |
Head Weight | 3.5 oz |
Handle Color | Red |
Pattern | Kinzua |
Handle Finish | Anodized Aluminum |
Lock Type | Frame |
Description
The Kinzuais an modern chapter in the story of Caseknives. This new one-handed opening knife features a Lightweight Red Anodized Aluminum handle with a triple-faceted face and a S35VN spear blade with a stonewashed satin finish. Its flipper design offers quick and reliable deployment with a simple flip of your index finger and snaps open on a ball bearing pivot. The frame locking mechanism secures the blade in position when fully opened. A reversible deep carry steel pocket clip allows for a comfortable, and versatile, pocket carrying experience. The Kinzuaname is inspired by a scenic stretch of forest in the Allegheny region and the knife is a part of the first collection of Modern Everyday Carry knives to be crafted in our Bradford, PA factory.
- •Lightweight Red Anodized Aluminum handle
- •Satin finished S35VN Steel One-hand opening frame locking 3.4 in Spear blade
- •Reversible deep carry steel pocket clip
- •Length: 4.75 inches closed and 3.46 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 10 Piece Torx? L-Shape Torx? Key Set, 37192 (37192)
- WILLIAMS Williams Service Wrench, 41mm (3541M)
- KLEIN TOOLS Step Drill Bit, Spiral DoubleFluted, 14Inch to 34Inch, VACO (25963)
- MICRO 100 Brazed Tool Bit, E, 3.5 In L, 1/2 In W (E-8)
- CASE CUTLERY Knife, Wk Brown Small Stockman (00081)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- CASE CUTLERY Knife, Rosewood Jig Folding Hunter W/ Sheath (00189)
- CASE CUTLERY Knife, Case Smooth Antique Bone Large Stockman (58204)
- SCHRADE Knife Hawkbill Folding (1135996 16UH)
- Case Cutlery Folding & Pocket Knives