Knife, Case Pocket Worn Mediterranean Blue Bone RussLock
Mfr # 51859
Zoro # G409939533
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Clip
- Blade Length 2.7 in
- Blade Material Stainless Steel
Product Information
- Brand Case Cutlery
- MFR # 51859
- Zoro # G409939533
- UPC # 21205518596
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.7 in |
Closed Length | 4.13 in |
Details
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Clip |
Blade Material | Stainless Steel |
Locking Blade | Yes |
Head Weight | 2.7 oz |
Blade Finish | Mirror-Polished |
Handle Color | Blue |
Handle Material | Bone |
Lock Type | Liner Lock |
Handle Finish | Jigged |
Pattern | RussLock |
Description
This Russlock is part of the Case Pocket Worn Meditteranean Blue Bone family. Peach seed jigged for a great feel in the palm, this handle material complements the steel blade and Case lobed shield in a rich, timeless combination of beauty and precision craftsmanship. The RussLock knife is a pattern that was named after Case founder, J. Russell Russ Case. This pattern features a liner lock mechanism, along with a jimped lever for convenient one-hand opening. The Clip blade on this durable folding knife is commonly used as a multi-purpose utility blade and is preferred for detail work. This knife is constructed with Case Tru-Sharp stainless steel which is a special high-carbon steel that helps the blades hold an edge longer than conventional steel. It also offers extraordinary blade strength and corrosion resistance.
- •Peach seed jig Mediterranean Blue Bone handle with Case lobed shield
- •Mirror-polished Tru-SharpTM surgical stainless steel Clip blade
- •Clip blade measures 2.7 in
- •Length: 4.25 inches closed and 2.7 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- STRONG ARM Hex Head Multi-Spline Screw Extractor - 7/32" (53204)
- YG-1 TOOL CO Dream Drill Flat Bottom Drill W/O Coolant Hole (2Xd) (DPP447065)
- WIHA Nut Driver, 10.0mm, Solid, Ergo, Ins, 5 in. (32227)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- CASE CUTLERY Knife, Case Pocket Worn Gray Bone CS Medium Texas Toothpick (58421)
- CASE CUTLERY Knife, Rosewood Jig Folding Hunter W/ Sheath (00189)
- CASE CUTLERY Knife, Case Red Anodized Aluminum Westline S35VN Blade (36551)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- HYDE Razor Blade 100 Pack (13135)
- Case Cutlery Folding & Pocket Knives