Knife, Case Pocket Worn Gray Bone CS RussLock
Mfr # 58420
Zoro # G109939550
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Clip
- Blade Length 2.7 in
- Blade Material Carbon Steel
Product Information
- Brand Case Cutlery
- MFR # 58420
- Zoro # G109939550
- UPC # 21205584201
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.7 in |
Closed Length | 4.13 in |
Details
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Clip |
Blade Material | Carbon Steel |
Locking Blade | Yes |
Blade Finish | Mirror-Polished |
Handle Material | Bone |
Handle Color | Gray |
Head Weight | 2.7 oz |
Pattern | RussLock |
Handle Finish | Jigged |
Lock Type | Liner Lock |
Description
This Russlock is a part of the Pocket Worn Gray Bone Family. Our distinctive Gray Bone with extra Pocket Wornfinishing and Carbon Steel blades will make these knives feel like familiar old friends that are always willing to lend an extra hand.The RussLock knife is a pattern that was named after Case founder, J. Russell Russ Case. This pattern features a liner lock mechanism, along with a jimped lever for convenient one-hand opening. The Clip blade on this durable folding knife is commonly used as a multi-purpose utility blade and is preferred for detail work. The high carbon steel is known for its high tensile strength, wear resistance, and toughness. Many prefer this steel for its edge retention and ease of re-sharpening. Since these are not stainless steel blades, a thin coat of oil applied on them after each use can help maintain their original finish.
- •Crandall jigged Gray Bone handle with Case oval script shield
- •Polished 1095 carbon steel blade one-Hand opening, liner locking Clip blade
- •Locking Clip blade measures 2.7 in
- •Length: 4.25 inches closed and 2.7 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-115)
- WINSMITH Mounting Plate (E13WT)
- KLEIN TOOLS Aerial Apron with Magnet (51829M)
- DRILL AMERICA 5/16" HSS Straight Flute Hand Reamer (DWRRHD5/16)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- CASE CUTLERY Knife, Rosewood Jig Folding Hunter W/ Sheath (00189)
- CASE CUTLERY Knife, Yellow Ss Syn Mini Trapper (80029)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- CASE CUTLERY Knife, Case OrangePeel Smooth Hardwood Composite Fixed Blade (66660)
- SHEFFIELD Knife, Sitka, 4", Drop Point, Fixed Blade (12186)
- Case Cutlery Folding & Pocket Knives