Knife, Case Patriotic Kirinite Medium Stockman
Mfr # 11223
Zoro # G809939577
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip, Pen, Sheepfoot
- Blade Length 2.42 in, 1.57 in, 1.58 in
- Blade Material Stainless Steel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 11223
- Zoro # G809939577
- UPC # 21205112237
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.42 in, 1.57 in, 1.58 in |
Closed Length | 3.25 in |
Details
Item | Folding Knife |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip, Pen, Sheepfoot |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Material | Kirinite |
Blade Finish | Mirror-Polished |
Handle Color | Red,White, Blue |
Head Weight | 1.7 oz |
Handle Finish | Smooth |
Pattern | Medium Stockman |
Description
This Medium Stockman is a part of the Patriotic KiriniteFamily. No other material has the impactful style and durability of Kirinite. Smooth but never slippery, Kirinite'sbond with your hand gets better after each polishing. Show off your patriotism with this red, white and blue handle!Stockmans pack three blades in a convenient but very practical pocket knife. The Clip and Sheepfoot blade sit on the pocket end while the Pen blade sits on the cap end. The Clip blade is commonly used as a multi-purpose blade and preferred for detail work. The Sheepfoot blade allows for added strength at the point making it great for carving and achieving a clean cut. The Pen blade is great for light work. This knife is constructed with Case Tru-Sharp stainless steel which is a special high-carbon steel that helps the blades hold an edge longer than conventional steel. It also offers extraordinary blade strength and corrosion resistance.
- •Smooth Patriotic Kirinite® handle with Case oval shield
- •Mirror-polished Tru-SharpTM surgical stainless steel Clip, Sheepfoot, and Pen blades
- •Clip blade measures 2.42 in, Sheepfoot measures 1.57 in, Pen measures 1.58 in
- •Length: 3.63 inches closed and 1.7 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m10x1.5 HSS 4 Flute Hand Tap Set (DWTS10X1.5)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036M)
- OTC Pilot Bearing Puller, 2 Jaw (4422)
- KNIPEX 10 in V-Jaw Water Pump Plier Serrated, Plastic Grip (87 21 250 SBA)
- CASE CUTLERY Knife, Yellow Synthetic Smooth Trapper (00161)
- CASE CUTLERY Knife, Case Blue Pearl Kirinite Peanut (23446)
- CASE CUTLERY Knife, Case Pocket Worn Mediterranean Blue Bone Peanut (51858)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- GERBER Folding Knife, 5-3/4 in Overall L (31-003725)
- Case Cutlery Folding & Pocket Knives