Knife, Case Orange Anodized Aluminum Marilla with Black G-10 Grip
Mfr # 25886
Zoro # G409939540
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Drop Point
- Blade Length 3.4 in
- Blade Material S35VN
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 25886
- Zoro # G409939540
- UPC # 21205258867
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.4 in |
Closed Length | 4.75 in |
Details
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Drop Point |
Blade Material | S35VN |
Locking Blade | Yes |
Head Weight | 3.7 oz |
Handle Material | Aluminum |
Blade Finish | Satin |
Handle Color | Orange |
Lock Type | Frame |
Handle Finish | Anodized Aluminum |
Pattern | Marilla |
Description
The Marillamarks a modern chapter for Caseknives. This new one-handed opening knife features a Lightweight Orange Anodized Aluminum handle and a 35VN stainless steel drop point blade with a stonewashed satin finish. The knife handle is made of durable, lightweight anodized aluminum and a textured black G-10 center inlay for a reliable grip. Its flipper design offers quick and reliable deployment with a simple flip of your index finger and snaps open on a ball bearing pivot. The frame locking mechanism secures the blade in position when fully opened. A reversible deep carry steel pocket clip allows for a comfortable, and versatile, pocket carrying experience. The Marilla name is shared with a local spring that's been a favorite spot for locals to explore and the knife is part of the first collection of Modern Everyday Carry knives to be made in our Bradford, PA factory.
- •Lightweight Orange Anodized Aluminum handle w G-10 inlay and spine gimping
- •Satin finished S35VN stainless steel one-hand opening frame locking 3.4 in Drop Point blade
- •Reversible deep carry steel pocket clip
- •Length: 4.75 inches closed and 3.6 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 9/16 in Size, Deep Socket, black oxide (J7318HT)
- ARROW FASTENER Slim Hammer Tacker – Black (HT55BL)
- AJAX TOOL WORKS Kwik Cutter (A932)
- DRILL AMERICA 49/64" HSS 2MT Taper Shank Drill Bit (DWDTS49/64)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- CASE CUTLERY Knife, Case Rough Black Mini Trapper (18237)
- CASE CUTLERY Knife, Case Natural Smooth Hardwood Composite Fixed Blade (66662)
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- GERBER Axe, Flat Head, Forged Steel, 14 in. (31-002647N)
- Case Cutlery Knives, Cutters & Snips