Knife, Case Orange Anodized Aluminum Kinzua with Spear S35VN Blade
Mfr # 64696
Zoro # G909939576
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Spear
- Blade Material S35VN
- Blade Length 3.5 in
Product Information
- Brand Case Cutlery
- MFR # 64696
- Zoro # G909939576
- UPC # 21205646961
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.5 in |
Closed Length | 4.75 in |
Details
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Spear |
Blade Material | S35VN |
Locking Blade | Yes |
Blade Finish | Satin |
Handle Color | Orange |
Head Weight | 3.7 oz |
Handle Material | Aluminum |
Handle Finish | Anodized Aluminum |
Pattern | Kinzua |
Lock Type | Frame |
Description
The Kinzuais an modern chapter in the story of Caseknives. This new one-handed opening knife features a Lightweight Orange Anodized Aluminum handle with a triple-faceted face and a S35VN spear blade with a stonewashed satin finish. Its flipper design offers quick and reliable deployment with a simple flip of your index finger and snaps open on a ball bearing pivot. The frame locking mechanism secures the blade in position when fully opened. A reversible deep carry steel pocket clip allows for a comfortable, and versatile, pocket carrying experience. The Kinzuaname is inspired by a scenic stretch of forest in the Allegheny region and the knife is a part of the first collection of Modern Everyday Carry knives to be crafted in our Bradford, PA factory.
- •Lightweight Orange Anodized Aluminum handle
- •Stonewash Satin finished S35VN Steel one-hand opening frame locking 3.5 in Spear blade
- •Reversible deep carry steel pocket clip
- •Length: 4.75 inches closed and 3.4 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Medium Duty, 25,000 RPM (48LZ93)
- DRILL AMERICA 1-3/8" HSS 3MT Taper Shank Drill Bit (DWDTS1-3/8-3MT)
- BON TOOL Bon 84-888 Chalk Box Tajima, .5 Mm Thick Line (84-888)
- WIDIA Spiral Flute Tap, 3/4"-16, Bottoming, UNJF, 3 Flutes, TiCN (VTSFT-TC5173)
- CASE CUTLERY Knife, Case Red Anodized Aluminum Westline S35VN Blade (36551)
- CASE CUTLERY Knife, Rosewood Jig Folding Hunter W/ Sheath (00189)
- CASE CUTLERY Knife, Case Pocket Worn Mediterranean Blue Bone Peanut (51858)
- CASE CUTLERY Knife, Case Jigged Antique Bone RussLock (52850)
- CASE CUTLERY Knife, Case Smooth Antique Bone Large Stockman (58204)
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- SOG Twitch II(TM) Folding Knife (TWI8-CP)
- Case Cutlery Folding & Pocket Knives