Knife, Case OD Green Anodized Aluminum Kinzua with Spear S35VN Blade
Mfr # 64659
Zoro # G809939539
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Spear
- Blade Length 3.4 in
- Blade Material S35VN
Product Information
- Brand Case Cutlery
- MFR # 64659
- Zoro # G809939539
- UPC # 21205646596
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.4 in |
Closed Length | 4.75 in |
Details
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Spear |
Blade Material | S35VN |
Locking Blade | Yes |
Blade Finish | Satin |
Handle Material | Aluminum |
Handle Color | Green |
Head Weight | 3.5 oz |
Handle Finish | Anodized Aluminum |
Pattern | Kinzua |
Lock Type | Frame |
Description
The Kinzuais an modern chapter in the story of Caseknives. This new one-handed opening knife features a Lightweight Green Anodized Aluminum handle with a triple-faceted face and a S35VN spear blade with a stonewashed satin finish. Its flipper design offers quick and reliable deployment with a simple flip of your index finger and snaps open on a ball bearing pivot. The frame locking mechanism secures the blade in position when fully opened. A reversible deep carry steel pocket clip allows for a comfortable, and versatile, pocket carrying experience. The Kinzuaname is inspired by a scenic stretch of forest in the Allegheny region and the knife is a part of the first collection of Modern Everyday Carry knives to be crafted in our Bradford, PA factory.
- •Lightweight Green Anodized Aluminum handle
- •Satin finished S35VN Steel One-hand opening frame locking 3.4 in Spear blade
- •Reversible deep carry steel pocket clip
- •Length: 4.75 inches closed and 3.46 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 12mm Size (3XU25)
- WIHA SAE Plain Hex Key, 5/16" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33486)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M05X10, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1056X10)
- BOSCH Battery, (1) 8.0 Ah, Li-Ion (GBA18V80)
- CASE CUTLERY Knife, Smooth Chestnut Bone Peanut (28702)
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- CASE CUTLERY Knife, Blue Bone Medium Stockman (02806)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- CASE CUTLERY Knife, Case Jigged Antique Bone RussLock (52850)
- CASE CUTLERY Knife, 6.5 Bone Stag Russlock (65303)
- KERSHAW Leek Knife, Black (1660CKTST)
- Case Cutlery Folding & Pocket Knives