Knife, Case Navy Blue Bone Sod Buster Jr
Mfr # 06890
Zoro # G309939534
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Skinner
- Blade Material Stainless Steel
- Blade Length 2.8 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 06890
- Zoro # G309939534
- UPC # 21205068909
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.8 in |
Closed Length | 3.63 in |
Details
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Skinner |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Material | Bone |
Handle Color | Blue |
Blade Finish | Mirror-Polished |
Head Weight | 2.1 oz |
Handle Finish | Jigged |
Pattern | Sod Buster Jr |
Description
This Sod Buster Jr is a part of the Navy Blue Bone Family. Join us in celebrating American patriotism with this Case collection, carrying a deep sea-colored handle with bright red shield. The Sod Buster Jris smaller than the traditional Sod Busterwithout compromising durability. The Skinner blade is ideal for skinning purposes among other different everyday demands. This knife is constructed with Case Tru-Sharp stainless steel which is a special high-carbon steel that helps the blades hold an edge longer than conventional steel. It also offers extraordinary blade strength and corrosion resistance. Comes conveniently packaged in a box. Made in Bradford, PA, USA from domestic and imported materials.
- •Rogers jig Navy Blue bone handle with Case red oval shield
- •Mirror-polished Tru-SharpTM surgical stainless steel Skinner blade
- •Skinner blade measures 2.8 in
- •Length: 3.63 inches closed and 2.1 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Insert Bit, Hex (33611)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Deep Turbo Cut Diamond Blade (B1538D)
- IRWIN Strait Screw Extrctr 5Pc (53635)
- PROTO Ratcheting Wrench, Head Size 3/8 in. (JSCV12F)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- CASE CUTLERY Knife, Blue Bone Medium Stockman (02806)
- CASE CUTLERY Knife, Case Red Anodized Aluminum Westline S35VN Blade (36551)
- CASE CUTLERY Knife, Case OrangePeel Smooth Hardwood Composite Fixed Blade (66660)
- CASE CUTLERY Knife, Case Smooth Antique Bone Large Stockman (58204)
- CASE CUTLERY Knife, Yellow Synthetic Smooth Trapper (00161)
- SOG Folding Knives, Forest, Steel, Straight (11-41-04-41)
- Case Cutlery Folding & Pocket Knives