Knife, Case Navy Blue Bone Mini CopperLock
Mfr # 06891
Zoro # G409939557
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Clip
- Blade Length 2.72 in
- Blade Material Stainless Steel
Product Information
- Brand Case Cutlery
- MFR # 06891
- Zoro # G409939557
- UPC # 21205068916
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.72 in |
Closed Length | 3.88 in |
Details
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Clip |
Blade Material | Stainless Steel |
Locking Blade | Yes |
Head Weight | 2 oz |
Blade Finish | Mirror-Polished |
Handle Material | Bone |
Handle Color | Blue |
Pattern | Mini Copperlock |
Handle Finish | Jigged |
Lock Type | Lockback |
Description
This Mini Copperlock is a part of the Navy Blue Bone Family. Join us in celebrating American patriotism with this Case collection, carrying a deep sea-colored handle with bright red shield. The CopperLock knife is an original design by W.R. Case that combines elements from the Trapper and Copperhead to make a new lockback knife. The Mini CopperLock is smaller than the traditional CopperLock without compromising durability. With a fully locking Clip blade, this Mini CopperLock knife has the cutting power of a lockback, with the look and feel of a traditional Case pocket knife. The Clip blade is commonly used as a multi-purpose blade that makes this pocket knife great for everyday use. This knife is constructed with Case Tru-Sharp stainless steel which is a special high-carbon steel that helps the blades hold an edge longer than conventional steel. It also offers extraordinary blade strength and corrosion resistance.
- •Rogers jig Navy Blue bone handle with Case red oval shield
- •Mirror-polished Tru-SharpTM surgical stainless steel Locking Clip blade
- •Locking Clip blade measures 2.72 in
- •Length: 3.88 inches closed and 2 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST1/8)
- MORSE Band Saw Blade, 8 ft. 7" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC1014M42-8' 7)
- J.W. WINCO GN319.2-32-5/16X18-B Revolving Ball Knob (319.2-32-5/16X18-B)
- UNIVERSAL TOOL 3/8" Sq. Dr. Impact Driver (UT8080P)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- CASE CUTLERY Knife, Yellow Synthetic Smooth Trapper (00161)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- CASE CUTLERY Knife, Case Smooth Antique Bone Large Stockman (58204)
- CASE CUTLERY Knife, 6.5 Bone Stag Russlock (65303)
- OLD TIMER Knife Folding 1 Blade 3 Inch (3OT)
- Case Cutlery Folding & Pocket Knives