Shop All Folding & Pocket Knives
Case Cutlery
Knife, Case Natural Smooth Hardwood Composite Fixed Blade
Mfr # 66662
Zoro # G809939553
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Drop Point
- Blade Length 4.45 in
- Blade Material 420HC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Case Cutlery
- MFR # 66662
- Zoro # G809939553
- UPC # 21205666624
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4.45 in |
Closed Length | 9.375 in |
Details
Item | Fixed Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Drop Point |
Blade Material | 420HC |
Locking Blade | No |
Blade Finish | Satin |
Head Weight | 7.2 oz |
Handle Material | Hardwood Composite |
Handle Color | Natural |
Handle Finish | Smooth |
Pattern | Hunter |
Description
- •Natural Hardwood Composite handle
- •Satin-finished 420 HC stainless steel 4.45 in. Drop Point blade
- •Lanyard hole; Leather sheath included
- •Length: 9.375 inches overall and 7.2 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 50 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-50)
- EXCEL BLADES #22 Curved Edge Blade, Curved Blades Hobby Knife Blades 5pcs., 12pk. (20022)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 27/64 (C23148)
- HYDE Floor Scraper, Stiff, 4", Carbon Steel (19440)
- CASE CUTLERY Knife, Case Pocket Worn Mediterranean Blue Bone Peanut (51858)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- CASE CUTLERY Knife, Case Smooth Antique Bone Large Stockman (58204)
- CASE CUTLERY Knife, Pw Old Red Bone Med Stockman (00786)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- CASE CUTLERY Knife, Rosewood Jig Folding Hunter W/ Sheath (00189)
- GERBER Folding Knife, 7 in Overall L (31-003519)
- Case Cutlery Folding & Pocket Knives