Knife, Case Jigged Antique Bone Mini Trapper
Mfr # 52830
Zoro # G109939543
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip, Spey
- Blade Material Stainless Steel
- Blade Length 2.7 in, 2.8 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 52830
- Zoro # G109939543
- UPC # 21205528304
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.7 in, 2.8 in |
Closed Length | 3.5 in |
Details
Item | Folding Knife |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip, Spey |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Color | Honey |
Blade Finish | Mirror-Polished |
Handle Material | Bone |
Head Weight | 2.7 oz |
Pattern | Mini Trapper |
Handle Finish | Jigged |
Description
This Mini Trapper is part of the Case Jig Antique Bone family. Our specifically jigged Antique bone handle with rich caramel brown tones and stainless steel blades will hold up for the long haul. Mini Trappers are a smaller version of our Trapper carrying two full length blades, the Clip blade and the Spey blade. The Clip blade is commonly used as a multi-purpose blade and preferred for detail work. The Spey blade is commonly used as an all-purpose utility blade. The basic trapping and skinning blades make this a must-have knife for those who trap small game. This knife is constructed with Case Tru-Sharp stainless steel which is a special high-carbon steel that helps the blades hold an edge longer than conventional steel.
- •Rogers corn cob jigged Antique bone handle with Case bowtie shield
- •Mirror-polished Tru-SharpTM surgical stainless steel Clip and Spey blade
- •Clip blade measures 2.7 in, Spey blade measures 2.8 in
- •Length: 3.5 inches closed and 2.7 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezers Antimagnetic Micro Fine (65ASA)
- MORSE Blade, 28-13/16 in.Lx1/2 in.W, Bimetal, PK3 (ZWEP281216MC)
- STARRETT Indicator Contact Point, 1/2 In L, Pointed (PT06632-6)
- ZORO SELECT Magnetic Sweeper, Hang-Type, 48 In (2VAH2)
- CASE CUTLERY Knife, Case Natural Smooth Hardwood Composite Fixed Blade (66662)
- CASE CUTLERY Knife, 5" Leather Hunter (316-5 Ss) W/Sh (00381)
- CASE CUTLERY Knife, Case Jigged Antique Bone RussLock (52850)
- CASE CUTLERY Knife, Case Jigged Antique Bone Peanut (52828)
- CASE CUTLERY Knife, Case OrangePeel Smooth Hardwood Composite Fixed Blade (66660)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- STANLEY Fk100 Folding Utility Knife (1858318)
- Case Cutlery Folding & Pocket Knives