Knife, Case Jigged Antique Bone Mini CopperLock
Mfr # 52849
Zoro # G509939570
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Clip
- Blade Material Stainless Steel
- Locking Blade Yes
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 52849
- Zoro # G509939570
- UPC # 21205528496
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.72 in |
Closed Length | 3.88 in |
Details
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Clip |
Blade Material | Stainless Steel |
Locking Blade | Yes |
Blade Finish | Mirror-Polished |
Handle Material | Bone |
Handle Color | Honey |
Head Weight | 2 oz |
Pattern | Mini Copperlock |
Handle Finish | Jigged |
Lock Type | Lockback |
Description
This Mini CopperLock is part of the Case Jig Antique Bone family. Our specifically jigged Antique bone handle with rich caramel brown tones and stainless steel blades will hold up for the long haul. The CopperLock knife is an original design by W.R. Case that combines elements from the Trapper and Copperhead to make a new lockback knife. The Mini CopperLock is smaller than the traditional CopperLock without compromising durability. With a fully locking Clip blade, this Mini CopperLock knife has the cutting power of a lockback, with the look and feel of a traditional Case pocket knife. The Clip blade is commonly used as a multi-purpose blade that makes this pocket knife great for everyday use. This knife is constructed with Case Tru-Sharp stainless steel which is a special high-carbon steel that helps the blades hold an edge longer than conventional steel. It also offers extraordinary blade strength and corrosion resistance.
- •Rogers corn cob jigged Antique bone handle with Case bowtie shield
- •Mirror-polished Tru-SharpTM surgical stainless steel Locking Clip blade
- •Locking Clip blade measures 2.72 in
- •Length: 3.88 inches closed and 2.0 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (20HW58)
- TEKTON 1/2 Inch Drive x 37 mm 6-Point Socket (SHD22137)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 1.02"L, HR Phenolic (3040-M)
- SUPERCUT Bandsaw Blade, 95 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (440201)
- CASE CUTLERY Knife, Case Jigged Antique Bone RussLock (52850)
- CASE CUTLERY Knife, Yellow Synthetic Smooth Trapper (00161)
- CASE CUTLERY Knife, Case Smooth Antique Bone Large Stockman (58204)
- CASE CUTLERY Knife, Case Pocket Worn Gray Bone CS Medium Texas Toothpick (58421)
- CASE CUTLERY Knife, Blue Bone Medium Stockman (02806)
- CASE CUTLERY Knife, Case Jigged Antique Bone Peanut (52828)
- GERBER Folding Knife, 8 in Overall L (31-003729)
- Case Cutlery Folding & Pocket Knives